SELF-ETCHING PRIMER 340 G
890.91701
- UNSPSC 31211500
Delivery
In stock for delivery.
This primer etches the surface of the bare metal to replace the metal conditioning step. Provides excellent corrosion protection. Topcoats can be applied directly to this product. Matches OEM primer and E-Coat colour. Includes 2 spray nozzles with different spray patterns. The red nozzles creates a narrow fan spray; the white nozzle produces a wide fan spray.
IN-STORE
39 pieces in stock at Vaughan, ON as of 9:09 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 340 g |
EAN | 4056807118826 |
Features
This primer etches the surface of the bare metal to replace the metal conditioning step. It provides excellent corrosion protection. |
Use on steel, aluminum, galvanized steel, zinc coated steel and fibreglass. |
You can apply topcoat directly on this Self-Etching Primer. |
Excellent adhesion |
Corrosion resistant |
Dries fast |
Good filling and sanding |
Instructions
Surface must be thoroughly cleaned and dry, and completely rust free. |
For best results, use when temperature of the container and the surface are between 21 and 24° C (70 and 75°F). |
Protect surrounding areas from spray mist. Shake the container vigorously for 2 to 3 minutes before spraying; shake frequently during use. |
Spray surface from a distance of 25 to 30 cm (10 to 12 in) from surface. Two thin coats are recommended rather than one heavy coat. Allow 5 minutes flash time between coats. |
Notices
Do not use over newly painted surfaces. |
Test the compatibility of this product with your paint system. |
Not recommended for use in temperatures below 16°C (60°F). |
To prevent blockages after use, turn the container over and spray until the valve is empty. |
Documents & Videos
Review(s)
2021-09-03
good
2021-08-30
use it all the time especially during tire seasons
2021-03-22
good product
2021-02-09
after rust removal.
2021-01-25
great product
2020-12-08
use all time
2020-11-26
works great
2020-11-16
Good Product
2020-09-29
Good Quality
2020-03-06
fait la meme job que celui que nous utilisions avant soit le proform pf654