SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8"
664.131150
- UNSPSC
31191600
Delivery
In stock for delivery.
Würth's top selling cutting discs! Super thin, super fast and minimal flash.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:07 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Flat |
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/32 in |
Thickness (mm) | 1.0 mm |
Max Rotations Per Minute | 13300 |
EAN | 4053479356693 |
Features
Free of iron, chlorine and sulphur (<= 0.1%) |
Suitable for pipeline and reactor construction |
Benefits & Advantage
Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel. |
Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development. |
Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks. |
Applications
Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.
Documents & Videos
Review(s)
2021-03-19
This is THE cutting wheel. i've been testing with stainless, and it's the fastest clean cut.
2020-12-07
renouvellement de commande