SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK
664.130761
- UNSPSC
31191600
Delivery
In stock for delivery.
Würth's top selling cutting discs! Super thin, super fast and minimal flash.
IN-STORE
40 pieces in stock at Vaughan, ON as of 8:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Arbor Hole (in) | 3/8 in |
Arbor Hole (mm) | 10.0 mm |
Design | Flat |
Diameter (in) | 3 in |
Diameter (mm) | 76 mm |
Thickness (in) | 3/64 in |
Thickness (mm) | 1.0 mm |
Max Rotations Per Minute | 20100 RPM |
EAN | 4053479356587 |
Features
Free of iron, chlorine and sulphur (<= 0.1%) |
Suitable for pipeline and reactor construction |
Benefits & Advantage
Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel. |
Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development. |
Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks. |
Applications
Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.
Documents & Videos
Review(s)
2020-12-28
Excellent
2020-12-21
wow
2020-12-07
Excellent produit et bon prix
2020-11-06
Use bien
2020-10-08
excellent
2020-10-02
Excellent produits
2020-09-30
bon produit
2020-09-08
TRÈS BIEN
2020-09-08
Excellent
2019-12-07
Product as described & on time delivery