LONGLIFE CUT OFF WHL STL FL 14" X 5/32" X 25/32"
670.103524
- UNSPSC
31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 14 in |
Diameter (mm) | 300 mm |
Thickness (in) | 5/32 in |
Thickness (mm) | 4.0 mm |
Arbor Hole (in) | 25/32 in |
Arbor Hole (mm) | 20.00 mm |
Design | Flat |
Max Rotations Per Minute | 5400 |
EAN | 4053479205090 |
Features
Extremely thin blade design results in a quick, precise cut, while leaving a virtually burr-free edge |
High quality construction results in an extremely long service life and the highest resistance to disc failure |
By products such as spark formation, dust, noise output and disc shatter are minimal |
Specifically designed to cut effortlessly through thin-walled pipes, thin-gauge sheet metal, various profiles, etc. |
Applications
Metal sheets, pipes, profiles, steel rope, reinforcement bar, etc.
Review(s)
Product not yet rated.