LONGLIFE CUT OFF WHL ALU DC 5" X 3/32" X 7/8"
670.121252
- UNSPSC
31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
15 pieces in stock at Vaughan, ON as of 5:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.5 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 rpm |
EAN | 4062856419487 |
Applications
Metal sheets, copper pipes, extruded aluminum, various profiles, etc. |
Resists loading on soft metals |
Review(s)
Product not yet rated.