LONGLIFE GRIND WHL SS DC 4-1/2" X 1/4" X 7/8"
670.181157
- UNSPSC 23131503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 7.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed center |
Max Rotations Per Minute | 13300 |
Features
Iron, chlorine and sulphur free |
Meets KWU class II |
Applications
Rough edges, deburring, weld seam preparation, etc.
Customers Also Viewed
Review(s)
Product not yet rated.