LONGLIFE GRIND WHL STL DC 5" X 1/4" x 7/8"
670.161257
- UNSPSC 23131503
Delivery
In stock for delivery.
IN-STORE
10 pieces in stock at Vaughan, ON as of 11:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 7.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 |
EAN | 4053479356662 |
Applications
Rough edges, deburring, weld seam preparation, etc.
Review(s)
2020-10-22
Parfait