LONGLIFE GRIND WHL STL DC 7" X 5/16" x 7/8"
670.161808
- UNSPSC 23131503
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:44 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 7 in |
Diameter (mm) | 180 mm |
Thickness (in) | 5/16 in |
Thickness (mm) | 8.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22 mm |
Design | Depressed Center |
Max Rotations Per Minute | 8500 |
EAN | 4053479356617 |
Applications
Rough edges, deburring, weld seam preparation, etc.
Review(s)
Product not yet rated.