Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPEED GRIND WHL STL FL 2-3/8" X 1/4" X 1/4"

664.160606 - UNSPSC 23131503
SPEED GRIND WHL STL FL 2-3/8" X 1/4" X 1/4" SPEED GRIND WHL STL FL 2-3/8" X 1/4" X 1/4"
SPEED GRIND WHL STL FL 2-3/8" X 1/4" X 1/4"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 2-3/8 in
Diameter (mm) 60 mm
Thickness (in) 1/4 in
Thickness (mm) 6.0 mm
Arbor Hole (in) 1/4 in
Arbor Hole (mm) 6.0 mm
Design Flat
Max Rotations Per Minute 25000
Max Spherical Speed 80 m/s

Features

Synthetic bond, fibre-reinforced construction provides superior grinding properties, exceptional service life and drastically reduces disc failure
Engineered to meet minimal measurement and imbalance tolerance thus eliminating excessive vibration and disc chatter
Designed for use with electric and pneumatic angle grinders
Discs meet the strict safety requirements of the European standard (EN 12413) as well as the OSA (Organization for the Safety of Abrasives)

Applications

Rough edges, deburring, weld seam preparation, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-06
pour mon garage
2021-01-18
Bon rapport qualité prix
2020-11-06
Use bien