SPEED GRIND WHL STL DC 4-1/2" X 1/4" X 7/8"
664.161157
- UNSPSC 23131503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 1:03 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 7.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 |
Max Spherical Speed | 80 m/s |
EAN | 4058794701456 |
Features
Synthetic bond, fibre-reinforced construction provides superior grinding properties, exceptional service life and drastically reduces disc failure |
Engineered to meet minimal measurement and imbalance tolerance thus eliminating excessive vibration and disc chatter |
Designed for use with electric and pneumatic angle grinders |
Discs meet the strict safety requirements of the European standard (EN 12413) as well as the OSA (Organization for the Safety of Abrasives) |
Applications
Rough edges, deburring, weld seam preparation, etc.
Review(s)
Product not yet rated.