SPEED GRIND WHL STL DC 5" X 5/32" X 7/8"
664.161254
- UNSPSC 23131503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 12:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 5/32 in |
Thickness (mm) | 4.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 |
Max Spherical Speed | 80 m/s |
EAN | 4061975946324 |
Features
Synthetic bond, fibre-reinforced construction provides superior grinding properties, exceptional service life and drastically reduces disc failure |
Engineered to meet minimal measurement and imbalance tolerance thus eliminating excessive vibration and disc chatter |
Designed for use with electric and pneumatic angle grinders |
Discs meet the strict safety requirements of the European standard (EN 12413) as well as the OSA (Organization for the Safety of Abrasives) |
Applications
Rough edges, deburring, weld seam preparation, etc.
Review(s)
Product not yet rated.