LONGLIFE GRIND WHL ALU DC 4-1/2" X 1/4" X 7/8"
670.171157
- UNSPSC 23131503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 5/32 in |
Thickness (mm) | 4.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 |
Features
An all-round harder disc |
Particularly long service life combined with good metal-removing properties |
Resists loading of soft metals |
Applications
For the rough truing of cast-ons, casting skin and edges, preparing weld seams, etc.; also good for grinding brass
Review(s)
Product not yet rated.