ZEBRA COMBI-DISC SPEED STL/SS DC 5"
665.131252
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
25 pieces in stock at Vaughan, ON as of 6:34 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.2 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 |
EAN | 4045989509898 |
Features
Unique 3 layered reinforcement structure |
Highly aggressive |
Thermal and physical treatment for perfect disc structure |
Benefits & Advantage
Cutting, grinding and polishing with one single product |
No more time loss due to machine or product change |
The fine grit provides an excellent and uniform finishing result |
Low vibration; comfortable working |
Free of iron, sulphur and chlorine |
Low cutting temperature due to special fillers |
Applications
Especially suited for machining steel and stainless steel, as well as some non-ferrous metals. |
Metal machining and processing, steel construction, window and door construction |
On-site maintenance and repair |
Weld seam preparation and removal, general roughing, cleaning and finishing |
Review(s)
2019-02-19
Works good and lasts.