CERAMIC SPEED-X GRND WHL STL/SS 4-1/2" X1/4"X 7/8"
664.181156
- UNSPSC 23131503
Delivery
In stock for delivery.
Roughing wheel with special multi-layer structure for high material removal with simultaneous long service life.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:29 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 6.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 rpm |
EAN | 4045727705629 |
Features
Black fine-grained layer - Support layer (grinding-active) |
Red coarse-grained layer |
Special fleece middle woven fabric |
Free of iron, chlorine and sulphur (= 0.1%). Suitable for KWU Class II (e.g. pipeline and reactor construction). |
Benefits & Advantage
Increased work safety thanks to optimum grain adhesion and optimum wheel composite |
No fraying of the wheel |
Wheel grinds down evenly |
Excellent vibration damping |
Prevents "white-finger disease" |
Easy on machines |
High grind-off with low application of force |
Very cool grinding (no material discolouration) |
Very clean grinding pattern |
No clogging (dulling) of wheel |
In conjunction with coarse and fine-grained combination, grinding pattern can be influenced, e.g. by changing grinding angle or grinding movements |
Applications
Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, removing flash etc. (Also suitable for Aluminum/Non Ferrous applications)
Review(s)
2021-08-23
bon produit
2020-11-02
Pas encore utilisé mais semble de bonne qualité