CERAMIC SPEED-X GRND WHL STL/SS 5" X 1/4" X 7/8"
664.181256
- UNSPSC 23131503
Delivery
In stock for delivery.
Roughing wheel with special multi-layer structure for high material removal with simultaneous long service life.
IN-STORE
50 pieces in stock at Vaughan, ON as of 12:59 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 1/4 in |
Thickness (mm) | 6.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 rpm |
EAN | 4045727709016 |
Features
Black fine-grained layer - Support layer (grinding-active) |
Red coarse-grained layer |
Special fleece middle woven fabric |
Free of iron, chlorine and sulphur (= 0.1%). Suitable for KWU Class II (e.g. pipeline and reactor construction). |
Benefits & Advantage
Increased work safety thanks to optimum grain adhesion and optimum wheel composite |
No fraying of the wheel |
Wheel grinds down evenly |
Excellent vibration damping |
Prevents "white-finger disease" |
Easy on machines |
High grind-off with low application of force |
Very cool grinding (no material discolouration) |
Very clean grinding pattern |
No clogging (dulling) of wheel |
In conjunction with coarse and fine-grained combination, grinding pattern can be influenced, e.g. by changing grinding angle or grinding movements |
Applications
Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, removing flash etc. (Also suitable for Aluminum/Non Ferrous applications)
Review(s)
2020-11-02
Pas encore utilisé mais semble de bonne qualité