Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CERAMIC SPEED-X GRND WHL STL/SS 7" X 1/4" X 7/8"

664.181806 - UNSPSC 23131503
CERAMIC SPEED-X GRND WHL STL/SS 7" X 1/4" X 7/8" CERAMIC SPEED-X GRND WHL STL/SS 7" X 1/4" X 7/8"
CERAMIC SPEED-X GRND WHL STL/SS 7" X 1/4" X 7/8"

Delivery

In stock for delivery.
0 Review(s)

Roughing wheel with special multi-layer structure for high material removal with simultaneous long service life.

IN-STORE

40 pieces in stock at Vaughan, ON as of 12:38 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 7 in
Diameter (mm) 180 mm
Thickness (in) 1/4 in
Thickness (mm) 6.0 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed Center
Max Rotations Per Minute 8500 rpm
EAN 4045727709290

Features

Black fine-grained layer - Support layer (grinding-active)
Red coarse-grained layer
Special fleece middle woven fabric
Free of iron, chlorine and sulphur (= 0.1%). Suitable for KWU Class II (e.g. pipeline and reactor construction).

Benefits & Advantage

Increased work safety thanks to optimum grain adhesion and optimum wheel composite
No fraying of the wheel
Wheel grinds down evenly
Excellent vibration damping
Prevents "white-finger disease"
Easy on machines
High grind-off with low application of force
Very cool grinding (no material discolouration)
Very clean grinding pattern
No clogging (dulling) of wheel
In conjunction with coarse and fine-grained combination, grinding pattern can be influenced, e.g. by changing grinding angle or grinding movements

Applications

Equally especially suited for machining steel and stainless steel. Grinding edges, surfaces, hard weld seams, removing flash etc. (Also suitable for Aluminum/Non Ferrous applications)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.