RONDELLER DISC STEEL/STAINLESS 7" 36G
665.018036
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 7 in |
Diameter (mm) | 178 mm |
Thickness (in) | 5/32 in |
Thickness (mm) | 4.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Grit | 36 |
Features
No clogging, good chip clearance |
Extended service life, excellent overall performance |
The patented construction and use of high-quality reinforcing guarantee high resistance to breaking |
Increased heat disbursement and operating noise level 35 % less than most common grinding discs |
Applications
Used for rough, medium and fine surface grinding, on all metals (ferrous and non-ferrous). Eg: mild and carbon steels, tool steels, stainless steels, aluminum, bronze, brass
Review(s)
Product not yet rated.