TRIM-CUT GRINDING DISC A/O 3" 36G
585.936
- UNSPSC 23131503
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Grit | 36 |
Max Rotations Per Minute | 28000 rpm |
EAN | 4056807052939 |
Features
Patented one piece molded plastic grinding discs offer all the advantages of paper abrasives and cut-down grinding discs without any of the problems |
Insulated against heat build up allowing cooler high speed grinding |
This trim-cut disc can be used and trimmed over and over right down to the arbour making it last up to 10 times longer than a regular RFD |
Cost effective and time effective |
Reverse thread |
Patented Reverse Thread and Trimmable Technology |
Applications
Ideal for rust and paint as well as general auto body work. A great performance disc on plastic, fibreglass and composites |
Surface conditions without stock removal. Ideal for removing rust and paint, gaskets and adhesives |
Excellent smoothing hardened alloy welds, grinding stainless steel, titanium, and non ferrous metal. Amazing stock removal rate |
Grinding and removal of: Welds, Body Filler, Fibreglass, Sheet metal burrs, Paint, Wood, Plastic, Rust |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-22
Good
2021-03-14
The discs are quite warped and lose their grit in the high areas leaving the plastic exposed
In the past I have used Trim-Kut and had a lot less warping
2021-03-11
I use disc on brakes,hubs,flanges anything that need rust grinder off I would recommend these disc to anyone who wants a quality product (lot of junk out there) these disc are the best by far,good quick shipment too I am a satisfied customer thanks
2020-11-11
excellent produit
2020-09-29
Great product.
2020-09-08
Excellent