Foam Sanding Block 220grit L100xW68xH25
587.01220
- UNSPSC 31191505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
40 pieces in stock at Vaughan, ON as of 7:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 100 mm |
Width | 68 mm |
Thickness | 25 mm |
Grain | 220 |
EAN | 4011231491136 |
Features
Aluminum oxide |
For dry sanding |
Made of flexible material, which allows it to adapt to any shape |
Can be re-used after rinsing with water |
Customers Also Viewed
Review(s)
Product not yet rated.