5'' 5H 220G VELCRO SANDING DISC RAZER GOLD 100/PK
562.5..5220
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5 in |
Grit | 220 |
Number of Holes | 5 |
Features
40 to 600 grit papers are made with C weight Aluminum Oxide paper. |
800 to 3000 grits are made of a lightweight Silicon Carbide grain and waterproof paper. |
Superior resin over resin adhesion system. |
Velour type discs are made with the industry’s heaviest and strongest velour backing. |
This product is specifically flexed during production. |
Designed with two coats of stearate anti-loading agent. |
Made in Canada |
Benefits & Advantage
Durable and long lasting discs. |
800 to 3000 grits are versatile for either wet or dry sanding. |
Virtually no cracking or peeling, resulting in a smoother finish on your work piece. |
Heavy velour gives you a strong and long-lasting disc, adding cushion and durability. |
Flexing of the discs aids when sanding over contours and profiles, resulting in a smoother finish. |
Double coat stearate dramatically decreases regular loading and allows the disc to outlast the competition use after use. |
Stays flat and never has ‘grain on glue’ issues. No wasted discs and always clean and ready to use. |
Strong glue ensures a long-lasting bond between the backing pad and the disc. |
Release agent allows the disc to be neatly pulled off the backing pad, making the disc reusable and the pad free from residue or glue. |
Customers Also Viewed
Review(s)
2019-12-10
- Use the product to sand things
- I recommend the product to someone wanting to sand something
- The quality is good