6'' NH 80G VELCRO SANDING DISC RAZER GOLD 100/PK
564.680
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 3:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 6 in |
Grit | 80 |
Number of Holes | 0 |
EAN | 4052713977663 |
Features
40 to 600 grit papers are made with C weight Aluminum Oxide paper. |
800 to 3000 grits are made of a lightweight Silicon Carbide grain and waterproof paper. |
Superior resin over resin adhesion system. |
Velour type discs are made with the industry’s heaviest and strongest velour backing. |
This product is specifically flexed during production. |
Designed with two coats of stearate anti-loading agent. |
Made in Canada |
Benefits & Advantage
Durable and long lasting discs. |
800 to 3000 grits are versatile for either wet or dry sanding. |
Virtually no cracking or peeling, resulting in a smoother finish on your work piece. |
Heavy velour gives you a strong and long-lasting disc, adding cushion and durability. |
Flexing of the discs aids when sanding over contours and profiles, resulting in a smoother finish. |
Double coat stearate dramatically decreases regular loading and allows the disc to outlast the competition use after use. |
Stays flat and never has ‘grain on glue’ issues. No wasted discs and always clean and ready to use. |
Strong glue ensures a long-lasting bond between the backing pad and the disc. |
Release agent allows the disc to be neatly pulled off the backing pad, making the disc reusable and the pad free from residue or glue. |
Customers Also Viewed
Review(s)
2021-02-24
Bon service!
2020-09-30
IT IS GOOD
2020-06-02
I like the next day delivery
2019-10-09
used for automotive body sanding, would recommend to other shops, good quality for the price.
2019-03-26
Use in bodyshop and would recommend to anyone who uses lots of sanding paper. The quality is comparable to more expensive sanding papers.
2019-02-12
We use these sand papers daily for bodyshop work. They are pretty good for the price.