220 GR SAND PAPER 2 3/4"X 197" (5 METER)
674.700022
- UNSPSC
31191501
Delivery
In stock for delivery.
0 Review(s)
Bend-it, Twist it, Grain remains intact! Super Flex® Sandpaper will still be working long after the others wear out!
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Grit | 220 |
Material | Aluminum Oxide |
Width (in) | 2-3/4 in |
Width (mm) | 70 mm |
Length (in) | 354 in |
Length (mm) | 9 m |
Features
Specially formulated adhesive, cloth-backed sandpaper that has been pre-flexed, enables you to sand even the most demanding contour |
Super flexible J-weight sandpaper is extremely pliable - will not tear while being applied |
Does not load up and lasts up to five times longer than ordinary sandpaper. |
Notices
This product is adhesive backed!
Review(s)
Product not yet rated.