FLEXIBLE EXTENSIONS & 1/4" DRIVE HANDLE
715.0105
- UNSPSC 27112832
Delivery
In stock for delivery.
0 Review(s)
The 1/4” drive handle combined with flexible extensions, give easy access for hard to reach places, all in one deluxe kit.
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
Hex Drive Size | 1/4 in |
EAN | 4052713979612 |
Features
1/4” Driver with quick lock adapter |
Quick-locking/disconnect |
1/4” female hex drive |
Non-slip grip handle |
Compact design |
The 1/4” female coupler uses a set screw to prevent a brush or similar type tool from slipping |
Perfect for accessing hard to reach transmission valve bodies, oil galleries and EGR ports |
Contents
3 flexible extensions (6”, 12” and 18”) |
1/4” drive handle |
Review(s)
Product not yet rated.