1" KNOTTED END BRUSH CUP STAINL STEEL
714.30441
- UNSPSC 31171805
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1 in |
Material | Stainless Steel |
Length | 1 in |
Shaft Diameter | 1/4 in |
Wire Size | 0.014 in |
Rotations Per Minute | 20000 rpm |
Applications
Spot cleaning or facing; removal of slag, rust or scale; cleaning pipe I.D.; deburring or flash removal; cleaning dies, molds and tooling; pipeline cleaning.
Customers Also Viewed
Review(s)
Product not yet rated.