Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/4" KNOTTED END BRUSH 0.014 WIRE

714.30011 - UNSPSC 27111907
3/4" KNOTTED END BRUSH 0.014 WIRE 3/4" KNOTTED END BRUSH 0.014 WIRE
3/4" KNOTTED END BRUSH 0.014 WIRE

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3/4 in
Material Steel
Length 1-1/8 in
Shaft Diameter 1/4 in
Wire Size 0.014 in
Rotations Per Minute 20000 rpm

Applications

Spot cleaning or facing; removal of slag, rust or scale; cleaning pipe I.D.; deburring or flash removal; cleaning dies, molds and tooling; pipeline cleaning.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-10
Good
2020-11-30
ca va bien