6" WIRE WHEEL-BENCH GRINDER
714.6900
- UNSPSC 31171805
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 12:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 6 in |
Length (in) | 1-3/4 in |
Material | Steel |
Arbor Hole (in) | 5/8 inches 11 NC |
Wire Size | 0.020 in |
Max Rotations Per Minute (rpm) | 4500 rpm |
EAN | 4052713979360 |
Features
Unique, flexible bristle pattern conforms to most shapes and profiles |
Designed to remove oxidation, adhesive, paint and various other coatings |
Excellent for preparing surfaces prior to welding |
Review(s)
Product not yet rated.