MANDREL FOR CUT OFF WHEEL (10mm)
664.978
- UNSPSC 27112800
Delivery
In stock for delivery.
IN-STORE
8 pieces in stock at Vaughan, ON as of 2:29 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Arbor | 10 mm |
Shank Diameter | 6 mm |
Total Length | 58 mm |
Clamping Range | 0 - 8 mm |
EAN | 4047376511002 |
Features
Newly developed clamping mandrel for cut off and roughing wheels. For use on rod or straight grinders
Benefits & Advantage
Only one clamping mandrel for all clamping ranges |
Clamping screw is completely countersunk in clamping mandrel |
No protruding thread sections, enabling work even in cramped spaces |
Clamping screw with large contact surface and right-hand threads (self-clamping effect) |
Reliable holding of wheels |
Clamping screw with large support surface and lengthwise slit |
Easy releasing or tightening with an open-end wrench, 17 mm, or straight-blade screwdriver |
Review(s)
2021-02-02
Bon matériel
2020-11-02
Aucunement adéquat, cette outil est dangereux il se brise dès les premières utilisation. À la vitesse dont cet outil est utilisé, je vous laisse deviner qu’il se transforme en projectile.
2020-09-26
Fonctionne très bien. Mais pourrais être construit plus solide. Très facile a plier.
2020-01-31
bon produit
2019-07-27
High quality and fitment!