CUT OFF WHL SS FL 4-1/2" x 1/32" x 7/8''
669.131150
- UNSPSC
31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 3:46 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 1/32 in |
Thickness (mm) | 1.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Flat |
Max Rotations Per Minute | 13300 rpm |
Max Circumferential Speed | 80 m/s |
EAN | 4061975966728 |
Features
Free of iron, chlorine and sulphur (= 0.1%) |
High-performance standard wheel with excellent performance values |
Synthetic-resin bonded, fibre-reinforced standard cut off wheel/ roughing wheel |
For free-hand cutting/grinding with electric or pneumatic angle grinders |
High resistance to breakage |
Complies with most demanding safety requirements of European standard EN 12413 and the OSA (Organization for Safety of Grinding Tools) |
Applications
Cutting of metal sheets, pipes, profiles, steel cables, iron reinforcements, etc.
Review(s)
Product not yet rated.