CUT OFF WHL SS FL 5" x 1/32" x 7/8"
669.131250
- UNSPSC
31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:48 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 1/32 in |
Thickness (mm) | 1.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Flat |
Max Rotations Per Minute | 12200 rpm |
Max Circumferential Speed | 80 m/s |
EAN | 4052703995929 |
Features
Free of iron, chlorine and sulphur (= 0.1%) |
High-performance standard wheel with excellent performance values |
Synthetic-resin bonded, fibre-reinforced standard cut off wheel/ roughing wheel |
For free-hand cutting/grinding with electric or pneumatic angle grinders |
High resistance to breakage |
Complies with most demanding safety requirements of European standard EN 12413 and the OSA (Organization for Safety of Grinding Tools) |
Applications
Cutting of metal sheets, pipes, profiles, steel cables, iron reinforcements, etc.
Review(s)
Product not yet rated.