CUT OFF WHL STL DC 4-1/2" X 3/32" x 7/8"
669.101152
- UNSPSC
31191600
Delivery
In stock for delivery.
Cut Off Wheel - High-performance standard wheel with excellent performance values
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.5 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 13300 rpm |
Max Circumferential Speed | 80 m/s |
EAN | 4038898437062 |
Features
Synthetic-resin bonded, fibre-reinforced standard cut off wheel/ roughing wheel |
For free-hand cutting/grinding with electric or pneumatic angle grinders |
High resistance to breakage |
Complies with most demanding safety requirements of European standard EN 12413 and the OSA (Organization for Safety of Grinding Tools) |
Applications
Cutting solid materials, pipes, profiles and metal sheets
Review(s)
2021-10-04
NOUS SOMMES À L'ESSAYER, JUSQU'A PRÉSENT, TRÈS SATISFAIT.