PIPELINE PRO CUT OFF DISC TYPE 42 6"x1/16"x7/8"
670.64578
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 6 in |
Diameter (mm) | 150 mm |
Thickness (in) | 1/16 in |
Thickness (mm) | 1.6 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Type | Type 42 |
Max Rotations Per Minute | 10200 |
Certification | oSa |
Design | Type 42 - Depressed Center |
Features
Top quality cut-off wheel
Applications
These wheels perform at maximum on both, steel and stainless steel, as well as on cast iron. Its main application is for maintenance, metal carpentry, construction, pipelines for gas and oil, shipyards, auto body works, metal construction, tanks among others. |
For use on stainless steel and steel |
Review(s)
Product not yet rated.