XTREME CUT OFF WHL ST/SS/AL FL 5"X0.045"X7/8"
664.631250
- UNSPSC
31191600
Delivery
In stock for delivery.
The high-tech cutting disc for extreme cutting ability and versatility demands with high safety margin.
IN-STORE
100 pieces in stock at Vaughan, ON as of 9:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Thickness (in) | 3/64 in |
Thickness (mm) | 1.0 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Flat |
Max Rotations Per Minute | 12250 |
EAN | 4052703477067 |
Benefits & Advantage
Up to 50% more cuts possible in comparison to comparable qualities, thanks to the unique new production process |
Significantly cleaner and easier cutting thanks to the extremely rough side surfaces. As a result, no kick-back effect or disc jamming, even in extreme applications. |
Almost no reworking required due to minimal burr formation |
Considerable less strain on the user from vibrations, cutting noise and flying sparks. Up to 30% less cutting dust. |
Very high safety margin exceeds the safety requirements of the applicable standards thanks to its highly tear proof special woven fabric and innovative product composition. |
Free of iron, chlorine and sulfur: = 0.1% |
Applications
Especially suitable for machining steel and stainless steel. Cuts thick and thin materials: Pipes, profiles, solid materials, flat materials, cables, plastics, composite materials, etc.
Review(s)
2021-03-24
Super rabais jen es profiter
2020-09-08
Cut off wheels are effective for the variety of cutting in different types of steel. Great for triming down stock before processing it
2020-02-18
Très bon produit
2019-07-22
General work in Tractor dealership, great product, a little expensive.