GRINDING STONE 8" X 3/4" 60G
679.203060
- UNSPSC 23131503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 8 in |
Thickness | 3/4 in |
Arbor Hole | 1 in |
Grit | 60 |
Design | Flat |
Maximum Rotations Per Minute | 2000 rpm |
Features
Ceramically bound |
For various bench grinders |
Type A, straight |
Tool grinding machines or other stationary grinding machines |
For general purpose workshop use grinding of steel, iron, forging grade steel, etc |
Notices
Do not exceed 2,000 RPM. Iif tool is used above 2,000 RPM, personal injury or surface damage may occur
Review(s)
Product not yet rated.