Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PIPELINE PRO COMBI WHEEL T27 6"x1/8"x7/8"

670.1878 - UNSPSC 31191600
Made in Canada
PIPELINE PRO COMBI WHEEL T27 6"x1/8"x7/8" PIPELINE PRO COMBI WHEEL T27 6"x1/8"x7/8"
PIPELINE PRO COMBI WHEEL T27 6"x1/8"x7/8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 6 in
Diameter (mm) 150 mm
Thickness (in) 1/8 in
Thickness (mm) 2.2 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed Center
Max Rotations Per Minute 12200

Features

Unique 3 layered reinforcement structure
Highly aggressive
Thermal and physical treatment for perfect disc structure

Benefits & Advantage

Cutting, grinding and polishing with one single product
No more time loss due to machine or product change
The fine grit provides an excellent and uniform finishing result
Low vibration; comfortable working
Free of iron, sulphur and chlorine
Low cutting temperature due to special fillers

Applications

Especially suited for machining steel and stainless steel, as well as some non-ferrous metals.
Metal machining and processing, steel construction, window and door construction
On-site maintenance and repair
Weld seam preparation and removal, general roughing, cleaning and finishing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.