Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BRISTLE DISC 2" FINE 120G

585.5230 - UNSPSC 31191506
BRISTLE DISC 2" FINE 120G BRISTLE DISC 2" FINE 120G
BRISTLE DISC 2" FINE 120G

Delivery

In stock for delivery.

IN-STORE

3 pieces in stock at Vaughan, ON as of 4:04 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 2 in
Grit 120
Description White Fine
EAN 4052712535079

Features

Abrasive disc designed to fit the Type 'R' Mandrel. The bristles (which are impregnated with ceramic Cubitron grit) eat up rust, adhesive or paint residue, leaving a smooth surface with no marks. The open design prevents clogging and fragment fly-off during work.

Applications

Head gaskets/gasket removal, rust removal, adhesive & paint removal, surface preparation

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-10
i mostly use it for removing old gasket material. Its great for mechanic that needs to remove old gaskets and surface preparation. I don't use it a lot but in seems quite durable so far.