DECAL RESIDUE REMOVER - METAL ARBOR 2/BOX
585.93
- UNSPSC 23131506
Delivery
In stock for delivery.
For removing remains of adhesive and tapes from metal surfaces
IN-STORE
5 pieces in stock at Vaughan, ON as of 4:38 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Description | Decal residue remover - metal arbor |
Max Rotations Per Minute | 2000 rpm |
Diameter | 3-1/2 in |
Thickness | 5/8 in |
EAN | 4052713978134 |
Notices
Only use with slow running machines (max. 2000 rpm) |
Before first application roughen the edges of eraser (i.e on the clean edges of a work bench) |
(Opposite working direction)! |
Do not work on one place for too long, overheating may affect metal and paint. Wear protective goggles, ear plugs and gloves for personal safety when working (Prefix 899) |
On application on water-based paints there might be changes of the colours. Pre tests on invisible places are recommended. |
Review(s)
2021-08-10
Great product does a fantastic job quickly!
2021-05-17
good
2021-04-25
Parfait pour les mag
2021-02-24
continue to use this product
2021-02-24
Very efficient product
2020-11-14
We use this product to remove old glue residue from tape on wheel weights, does a good job. The old version had a plastic fitting and was easy to break. This looks like a much better design
2020-05-06
we enjoy the quality of your product and your sales rep *** is exceptional to deal with and is the primary factor I choose to use Wurth products at this dealership. ***
2020-03-10
we use these for removing wheel weight adhesive from alloy rims, these work very well and avoid the use of harsh toxic chemicals.
2019-08-05
bon produit
2018-11-13
fonctionne tres bien pour enlever tout type de colle