DECAL RESIDUE REMOVER 2/BOX
585.90
- UNSPSC 23131506
Delivery
In stock for delivery.
For removing remains of adhesive and tapes from metal surfaces
IN-STORE
5 pieces in stock at Vaughan, ON as of 9:11 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Description | Decal residue remover |
Max Rotations Per Minute | 2000 rpm |
Diameter | 3-1/2 in |
Thickness | 5/8 in |
EAN | 4011231490658 |
Notices
Only use with slow running machines (max. 2000 rpm) |
Before first application roughen the edges of eraser (i.e on the clean edges of a work bench) |
(Opposite working direction)! |
Do not work on one place for too long, overheating may affect metal and paint. Wear protective goggles, ear plugs and gloves for personal safety when working (Prefix 899) |
On application on water-based paints there might be changes of the colours. Pre tests on invisible places are recommended. |
Review(s)
2021-08-31
correct