Free Shipping: For every order of $350 or more with the promo code : FREESHIP

METAL POLISHING PAD TYPE R 2"

585.3160 - UNSPSC 31191509
METAL POLISHING PAD TYPE R 2" METAL POLISHING PAD TYPE R 2"
METAL POLISHING PAD TYPE R 2"

Delivery

In stock for delivery.

IN-STORE

16 pieces in stock at Vaughan, ON as of 12:21 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 2 in
Max Rotations Per Minute 20000 rpm
EAN 4052713978110

Features

Excellent for restoring metal finishes on items too large to polish on a bench mounted polisher
Allows the operator to polish with the same die grinder and holder pad they would normally use for surface conditioning and sanding discs
Great final finishing on aluminum, brass and chrome

Applications

Used for polishing aluminum wheels, stainless steel tool boxes and running boards, chrome bumpers, brass fittings, chrome motorcycle exhaust, etc
A metal polish or buffing compound must be applied to the disc prior to polishing any type of metal. The disc will not work without some sort of polishing agent
Metal polish should be applied sparingly. If too much polish is used, the excess will fly off as soon as the disc is spun by the air tool, causing a mess
Slow speed and light pressure should be used. Allow the disc and polish to do the work
The disc can be cleaned of old polish residue by holding the tool at an angle and dragging a sharp tool, such as a screwdriver, across the face of the disc while it is spinning

Instructions

Begin polishing with Würth Buff and Blend and finish with this metal polishing pad

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-17
good
2021-03-23
good