METAL POLISHING PAD TYPE R 3"
585.3161
- UNSPSC
31191509
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
12 pieces in stock at Vaughan, ON as of 2:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Max Rotations Per Minute | 20000 rpm |
EAN | 4052713978127 |
Features
Excellent for restoring metal finishes on items too large to polish on a bench mounted polisher |
Allows the operator to polish with the same die grinder and holder pad they would normally use for surface conditioning and sanding discs |
Great final finishing on aluminum, brass and chrome |
Applications
Used for polishing aluminum wheels, stainless steel tool boxes and running boards, chrome bumpers, brass fittings, chrome motorcycle exhaust, etc |
A metal polish or buffing compound must be applied to the disc prior to polishing any type of metal. The disc will not work without some sort of polishing agent |
Metal polish should be applied sparingly. If too much polish is used, the excess will fly off as soon as the disc is spun by the air tool, causing a mess |
Slow speed and light pressure should be used. Allow the disc and polish to do the work |
The disc can be cleaned of old polish residue by holding the tool at an angle and dragging a sharp tool, such as a screwdriver, across the face of the disc while it is spinning |
Instructions
Begin polishing with Würth Buff and Blend and finish with this metal polishing pad
Notices
Compatible with 3M Roloc System
Documents & Videos
Review(s)
Product not yet rated.