Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SURFACE COND DISC 5" MEDIUM VELCRO

585.470100 - UNSPSC 31191506
SURFACE COND DISC 5" MEDIUM VELCRO SURFACE COND DISC 5" MEDIUM VELCRO
SURFACE COND DISC 5" MEDIUM VELCRO

Delivery

In stock for delivery.
0 Review(s)

For use on electric and pneumatic angle grinders. Ideal for sanding flat surfaces

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Type Medium
Colour Maroon
Max Rotations Per Minute 3800 rpm
EAN 4047376738362

Features

Soft reinforced nylon sanding fleece with needle - through fabric carrier

Benefits & Advantage

High tear resistance, even sanding pattern, water resistant
No change in shape during sanding
No clogging
No sanding through when machining body parts
Cooler sanding (low working temperature)

Applications

Burnishing, matting, polishing, removing paint runs, removing surface defects (light scratches) and smoothing surfaces

Instructions

Ideally suited for machining aluminum, steel, brass, copper, wood, plastics and paints

Notices

Use with backing pad Art. No. 586.12012,586.12028 or 586.12035

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.