NYLON FIBRE GRINDING DISC 6''
585.1150
- UNSPSC 31191506
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 6 in |
Working Speed Rotations Per Minute | 2500-3000 rpm |
Arbor Hole | 3/8 in |
Benefits & Advantage
Nylon fibre grinding discs silicon carbide, extra coarse |
Very versatile, ideally suited to form all shapes and contours |
Produces even finish without scores or scratches |
Not affected by paint, rust particles, tin, underbody seal, or body sealants |
Free from corrosive metals |
Resistant to water and solvents |
Long tool life |
May be used wet or dry |
Applications
Cleaning welding seams, metal surfaces, wood and plastic |
Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues |
Structuring, line matting, preparation and roughening up of surfaces |
Easy deburring work |
Cleaning vehicle body |
Customers Also Viewed
Review(s)
Product not yet rated.