QUICK STRIP PURPLE PRO 3" - TYPE R
585.4161
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
20 pieces in stock at Vaughan, ON as of 2:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Max Rotations Per Minute | 7800 |
EAN | 4056807609508 |
Features
Premium coarse silicon carbide grain |
Roloc System compatibility |
Benefits & Advantage
Safer, faster and smoother finish than steel wire wheels and other silicon carbide discs |
More durable than the leading competitor brands, resulting in longer life of disc |
Applications
Removal of rust, paint, bead sealer, seam sealer, body filler and vehicle undercoating |
Metal cleaning, stripping and surface preparation |
Documents & Videos
Customers Also Viewed
Review(s)
2020-01-16
We use these for stripping paint and find them to be the best brand out there. We recommend these for automotive work.