Free Shipping: For every order of $350 or more with the promo code : FREESHIP

QUICK STRIP PURPLE PRO 4" - TYPE R

585.4162 - UNSPSC 31191506
QUICK STRIP PURPLE PRO 4" - TYPE R QUICK STRIP PURPLE PRO 4" - TYPE R
QUICK STRIP PURPLE PRO 4" - TYPE R

Delivery

In stock for delivery.

IN-STORE

20 pieces in stock at Vaughan, ON as of 12:31 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4 in
Max Rotations Per Minute 6000
EAN 4061975970336

Features

Premium coarse silicon carbide grain
Roloc System compatibility

Benefits & Advantage

Safer, faster and smoother finish than steel wire wheels and other silicon carbide discs
More durable than the leading competitor brands, resulting in longer life of disc

Applications

Removal of rust, paint, bead sealer, seam sealer, body filler and vehicle undercoating
Metal cleaning, stripping and surface preparation

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-19
Le disque est durable