Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RED CERAMIC QUICK STRIP DISC 3"

673.22275 - UNSPSC 31191506
RED CERAMIC QUICK STRIP DISC 3" RED CERAMIC QUICK STRIP DISC 3"
RED CERAMIC QUICK STRIP DISC 3"

Delivery

In stock for delivery.

Extremely fast cleaning and maximum service life when removing welding seams, scale corrosion and coatings.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3 in
Max Rotations Per Minute 11000
EAN 4053479660691

Features

Ceramic grain
Roloc System compatibility

Benefits & Advantage

High rate of material removal
Long life due to self-sharpening grain
Discs do not clog when sanding coatings, adhesives or soft metals

Applications

Cleaning and finishing welding seams, metal surfaces and plastics
Cleaning vehicle underbodies and other body work
Removing scale, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues
Materials to be processed: steel, stainless steel, aluminum, cast iron, fibreglass and composite materials

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-28
Excellent
2020-11-11
Bonne qualité
2020-06-10
Fabulous product. Long lasting no clogging.