Contour Sanding Pad 120grit L125xW100xH10
587.02120
- UNSPSC 31191505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
70 pieces in stock at Vaughan, ON as of 6:22 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 125 mm |
Width | 100 mm |
Thickness | 10 mm |
Grain | 120 |
EAN | 4011231491174 |
Features
Aluminum oxide |
Abrasive paper and sanding block in one |
Adapts to any shape, making it highly versatile |
Can be re-used after rinsing with water |
Can be used on hard-to-reach areas |
Especially well-suited for flat sanding |
Review(s)
Product not yet rated.