



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Length | 125 mm |
Width | 100 mm |
Thickness | 10 mm |
Grain | 60 |
EAN | 4011231491198 |
Aluminum oxide |
Abrasive paper and sanding block in one |
Adapts to any shape, making it highly versatile |
Can be re-used after rinsing with water |
Can be used on hard-to-reach areas |
Especially well-suited for flat sanding |
Product not yet rated.