EMERY CLOTH ROLL 25M X 40MM 80G
674.94080
- UNSPSC 31191504
Delivery
In stock for delivery.
0 Review(s)
High quality Emery Cloth rolls always at hand on this handy dispenser system
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:53 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Grit | 80 |
Width (mm) | 40 mm |
Width (in) | 1-1/2 in |
Length | 25 m |
EAN | 4038898915386 |
Features
Grits meet international FEPA standards |
The high-grade corundum (exceptionally pure aluminum) is blended with tough bauxite emery |
Special high quality glue guarantees maximum grain adhesion |
The backing strip is made from tear resistant long fibre cotton |
Ideal for grinding and polishing work |
Review(s)
Product not yet rated.