6'' NO HOLE VELCRO BACKING PAD MED/SOFT
586.6.VMS
- UNSPSC 31191505
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 6 in |
Number of Holes | 0 |
Attachment | Hook & Loop |
Firmness | Med/Soft |
Features
Made of a professional grade molded urethane, Razer Gold backing pads are the ideal size, weight, and balance, ensuring unbeatable performance every time. While most brands use a 3-stud rivet system, Würth Razer Gold Backing Pads feature a 4-stud assembly for superior strength and balance. |
Composed of industry leading thermal fibreglass, these pads resist heat, flexing, impact and overall sanding abuse. Our PSA backing is one of the heaviest and most durable on the market, while the hook and loop system of our Velour style pads is top rated when it comes to strength and melting point. |
Review(s)
2019-12-09
trèes bien