SMALL CLEANING BRUSH BRASS WIRE
714.83112
- UNSPSC 27111907
Delivery
In stock for delivery.
IN-STORE
8 pieces in stock at Vaughan, ON as of 2:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brush Width | 3/8 in |
Length | 7-1/4 in |
Wire Material | Brass |
Handle Material | Plastique |
EAN | 4052713979568 |
Applications
Ideal for the cleaning of metals in hard to reach places |
For the removal of slag, rust and paint |
Review(s)
2021-04-07
Elles vont super bien pour nettoyer les endroits difficiles à atteindre. 2e fois que j'achète.