SMALL CLEANING BRUSH SS WIRE
714.83111
- UNSPSC 27111907
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 6:43 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brush Width | 3/8 in |
Length | 7-1/4 in |
Wire Material | Stainless Steel |
Handle Material | Plastic |
EAN | 4052713979551 |
Applications
Ideal for the cleaning of metals in hard to reach places |
For the removal of slag, rust and paint |
Review(s)
Product not yet rated.